FACOM 5 DRAWER ROLLER CABINET JET.5GM3 BLACK


JET roller cabinet + 5 drawers - 3 modules per drawer

References
facom:JET.5GM3
rubix:2022834
ean:3148518724319
brand logo
brand logo
Technical specifications
Number of drawers5
ColourBlack
Permissible load125 kg
See all Specifications

Product details : FACOM 5 DRAWER ROLLER CABINET JET.5GM3 BLACK


JET roller cabinet + 5 drawers - 3 modules per drawer
- 5 drawers = 12 modules distributed in the 60 and 130 mm drawers:
-2 drawers of 60 mm = 6 modules.
-2 drawers of 130 mm = 6 modules.
- 1 drawer, height: 270 mm
-The 200 and 270 mm drawers can also accommodate modules.
- Total permissible load in the drawers: 125 kg.
- Storage volume 80 litres
- Dimensions, excluding all wheels and work surface included (L x D x H.) : 774 x 546 x 971 mm.
- Useful dimensions of drawers (L. x W. x H.) : 569 x 421 x 60 / 130 / 270 mm.
-Supplied with 4 partitions for 60 mm drawers and 4 partitions for 130 mm drawer.

Strengths

JET roller cabinet + 5 drawers
3 items per drawer
Model: JET 3
Red
Number of drawers: 5
Dimensions (mm) Height of drawers: 2x60 / 2x130 / 1x270
5 drawers = 12 modules distributed in the 60 and 130 mm drawers: -2 drawers of 60 mm in height = 6 modules. -2 drawers of 130 mm in height = 6 modules. 1 drawer of one height: 270 mm The 200 and 270 mm drawers can also accommodate modules. Total permissible load in drawers: 125 kg. Storage volume 80 litres Dimensions, excluding all wheels and work surface includes (L x D x H) : 774 x 546 x 971 mm. Usable dimensions of drawers (L x D x H) : 569 x 421 x 60 / 130 / 270 mm. Supplied with 4 partitions for 60 mm drawers and 4 130 mm drawer partitions.

Technical specifications


Attributes
Logistic Weight74850 g
Packaged dimensions (D x W x H)800x600x1160 mm
Package weight74850 g
Number of drawers5
ColourBlack
Permissible load125 kg
Load capacity900 kg
Show UNSPSC/ECL@SS
£ 1,046.42 excl. VAT
/ Each
£ 1,255.70 incl. VAT
  • Usually arrives within 14 working days