References
Stanley:2-15-289
Rubix:234A1254
EAN:3253562152893

Product details : STANLEY 2-15-289 JET-CUT 22INCH SAW 7TPI
Hand saw jet cut hp 7 teeth/inch.
Blade thickness 0.85 mm to prevent buckling of the blade.
HARDPOINT tooth treatment with alternating tip: increases cutting life, promotes better penetration and facilitates sawing.
Ergonomic bi-material handle screwed in shockproof plastic and soft elastomer for a comfortable grip and greater safety.
Handle for tracing at 45° and 90°.
Blade thickness 0.85 mm to prevent buckling of the blade.
HARDPOINT tooth treatment with alternating tip: increases cutting life, promotes better penetration and facilitates sawing.
Ergonomic bi-material handle screwed in shockproof plastic and soft elastomer for a comfortable grip and greater safety.
Handle for tracing at 45° and 90°.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 40x160x670 mm |
|---|---|
| Package weight | 515 g |
| Length | 550 mm |
| Material | steel |
| Type | handsaw |
Show UNSPSC/ECL@SS
£ 19.45 excl. VAT
/ Each
£ 23.34 incl. VAT
- Delivery usually within ( 7 ) days















