BAHCO PC-24-PLS HANDSAW PLASTER PROFCUT
ProfCut™ Handsaws for Plaster/Boards of Wood Based Materials
See technical informationSee documentsReferences
Bahco:PC-24-PLS
Rubix:80098274
EAN:7311518263508

Documents
Product details : BAHCO PC-24-PLS HANDSAW PLASTER PROFCUT
Handsaw for cutting plaster and boards of wood-based material
Specially developed teething with new super-sharp GT-teething for the first 100 mm (at the tip) followed by groups of four teeth with extra-large gullet between groups for greater efficiency and minimised clogging
Handle with a perfect rubberised grip and good sawing support
Screwed two-component handle can be used for approximate 45° and 90° marking guide
Specially developed toothing with new super-sharp GT-teething for greater efficiency and minimised clogging
For cutting plaster and particle boards
Technical specifications
Attributes
| Logistic Weight | 530 g |
|---|---|
| Length | 600 mm |
| Type | handsaw |
| Teeth | 7 mm |
Show UNSPSC/ECL@SS
£ 29.44 excl. VAT
/ Each
£ 35.33 incl. VAT
- Delivery usually within ( 14 ) days
