DRAPER EXPERT 04827 SUPERCUT 500MM 8PPI 1ST CUT HANDSAW

Draper

See technical information
References
Draper Expert:04827
Rubix:390A4332
Manufacturer :04827
brand logo

Product details : DRAPER EXPERT 04827 SUPERCUT 500MM 8PPI 1ST CUT HANDSAW


Supercut® handsaw blades are manufactured from 1mm thick T10 high-quality carbon steel, which is hardened and stress relieved to ensure straightness. The tough lacquer coating prevents corrosion and eases friction. The razor-sharp teeth are induction hardened and triple ground to ensure a fast cut on the front and back stroke, plus optimal sawdust removal. There is a 45° and 90° angle guides to assist with marking out the cut. The slip resistant soft grip handle is exclusively designed for Draper, and is ultrasonic welded for stability and strength. Complete with hang hole for easy storage.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 9.75 excl. VAT
/ Each
£ 11.70 incl. VAT
  • Delivery usually within ( 7 ) days