References
Draper:39601
Rubix:353A6202
Manufacturer :39601
Product details : DRAPER 39601 HACKSAW FRAME 300MM
Steel tube with an ergonomic soft grip plastic handle. Frame has two sets of blade spigots which allows straight or 90° cutting. Supplied with a 300mm bi - metal blade.
Technical specifications
Attributes
| Length | 300 mm |
|---|---|
| Type | hacksaw |
Show UNSPSC/ECL@SS
£ 13.42 excl. VAT
/ Each
£ 16.10 incl. VAT
- Delivery usually within ( 7 ) days

