References
Dormer:A95224.0
Rubix:1065918
EAN:7320760420102




Technical specifications
| Drilling diameter | 24 mm |
|---|---|
| Total length | 555 mm |
| Length of cut | 365 mm |
Product details : DORMER HSS DRILL 24.0 A95224.0
Technical specifications
Attributes
| Drilling diameter | 24 mm |
|---|---|
| Total length | 555 mm |
| Length of cut | 365 mm |
| Shank type | cylindrical |
| Din standard | din 1870/2 |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 24 mm |
Show UNSPSC/ECL@SS
£ 337.78 excl. VAT
/ Each
£ 405.34 incl. VAT
- Usually arrives within 14 working days