DORMER A1001.95 JOBBER DRILL 1.95 MM 5966595


Jobber Drill

References
dormer:A1001.95
rubix:023093
ean:7320760000519
Jobber Drill 1.95 mm DIN 338
brand logo
Technical specifications
Drilling diameter1.95 mm
Total length49 mm
Length of cut24 mm
See all Specifications

Product details : DORMER A1001.95 JOBBER DRILL 1.95 MM 5966595


A1001.95 - Jobber Drill
Discover the precision and efficiency of the Dormer A1001.95 Jobber Drill

This comprehensive guide explores the outstanding features, benefits, and applications of this drill, providing insights into its capabilities and performance in various drilling tasks. Prepare to delve into the world of precise drilling with this exceptional tool.

Overview

As a member of the esteemed A100 Series HSS Straight Shank Jobber Drills (Metric), the Dormer A1001.95 Jobber Drill showcases a diameter of 1.95mm, catering to a variety of drilling needs. With an overall length of 49mm and a flute length of 24mm, this drill adheres meticulously to the DIN 338 standard, featuring a point angle of 118°.

Beyond its specifications, the Dormer A1001.95 Jobber Drill boasts a steam tempered finish. This finish not only enhances the drill's appearance but also contributes to efficient 4xD drilling in steel without the need for pecking.

Key Features and Benefits
  • Durable HSS Construction: Constructed from premium High-Speed Steel, this drill bit is engineered to withstand diverse drilling tasks, ensuring enduring performance even in challenging conditions.
  • Optimized Chip Flow: The steam tempered finish enhances chip flow, resulting in smoother drilling operations and improved heat resistance.
  • Versatile Metal Compatibility: This drill bit is designed to handle various materials, making it a versatile tool for a multitude of applications.
Technical Excellence Explored
  • Material: High-Speed Steel (HSS)
  • Material ID: 5966595
  • Brand: Dormer
  • Series: A100
  • Type: Jobber drill with straight shank
  • Diameter: 1.95mm
  • Length: 49mm overall, 24mm flute length
  • Point Angle: 118°
  • Finish/Coating: Steam Tempered
Versatility in Various Applications
  • Drilling into steel
  • Handling diverse metal materials
  • Precision drilling tasks
Prioritizing Safety

Safety is paramount in any drilling activity. Before using any tool, including the Dormer A1001.95 Jobber Drill, acquaint yourself with safety instructions. This drill bit is designed for both hand and machine drilling operations, playing a crucial role in the Dormer A100 metric HSS jobber drill bit collection – recognized for its efficiency and adaptability across various general-purpose drilling tasks.

Engineered for Precision

One of the standout attributes of the Dormer A1001.95 Jobber Drill is its exceptional self-centering capability. This unique feature ensures accurate and precise drilling, minimizing any deviations. This is particularly significant in achieving professional results, especially in intricate and detailed projects.

Designed for General-Purpose Drilling

General-purpose drilling serves as the foundation of various industries, and the Dormer A1001.95 Jobber Drill is meticulously crafted to cater to this demand. Its construction and design are optimized to address the requirements of a broad spectrum of general-purpose drilling tasks. This equips you with a versatile tool capable of smoothly transitioning between different materials and applications.

Elevate Your Drilling Experience

Enhance your drilling endeavors by adding the Dormer A1001.95 Jobber Drill to your toolkit. It's not merely a drill bit – it's a precision instrument empowering you to achieve outstanding results. From industrial projects to intricate personal creations, this drill bit is engineered to surpass expectations, setting new benchmarks in precision drilling.

Your journey towards exceptional drilling starts here. Embrace the confidence that comes with using a tool designed for reliability, excellence, and versatility. Immerse yourself in the realm of precise drilling with the Dormer A1001.95 Jobber Drill and experience the difference firsthand.

Note: Always prioritize safety and refer to safety instructions before using any tool.

Applications

Technical specifications


Attributes
Drilling diameter1.95 mm
Total length49 mm
Length of cut24 mm
Din standardDIN 338
Ratio of diameter to length of drill hole4xD
Body materialHSS
SharpeningStandard
Tip angle118 °
Internal coolingNo
Tail diameter1.95 mm
Show UNSPSC/ECL@SS
£ 1.78 excl. VAT
/ Each
£ 2.14 incl. VAT
  • Usually arrives within 14 working days