References
Gühring:236 3.500
Rubix:285A6263
Manufacturer :9002360035000
EAN:4031093070843

Product details : GUHRING 00236 003.500 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 3.5 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 3.5 mm |
Show UNSPSC/ECL@SS
£ 16.93 excl. VAT
/ Each
£ 20.32 incl. VAT
- Usually arrives within 14 working days
