References
Dormer:A10010.25
Rubix:223107
EAN:7320760000557




Technical specifications
| Drilling diameter | 10.25 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 87 mm |
Product details : DORMER A10010.25 JOBBER DRILL 10.25 MM 5966616
Applications
Technical specifications
Attributes
| Drilling diameter | 10.25 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 87 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 10.25 mm |
Show UNSPSC/ECL@SS
£ 15.79 excl. VAT
/ Each
£ 18.95 incl. VAT
- In stock: Next day delivery