References
Dormer:A10017.0
Rubix:223152
EAN:7320760001226




Technical specifications
| Drilling diameter | 17 mm |
|---|---|
| Total length | 184 mm |
| Length of cut | 125 mm |
Product details : DORMER A10017.0 JOBBER DRILL 17.00 MM 5967397
Applications
Technical specifications
Attributes
| Drilling diameter | 17 mm |
|---|---|
| Total length | 184 mm |
| Length of cut | 125 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 17 mm |
Show UNSPSC/ECL@SS
£ 42.78 excl. VAT
/ Each
£ 51.34 incl. VAT
- In stock: Next day delivery