References
Dormer:A10017.5
Rubix:223153B
EAN:7320760001233




Technical specifications
| Drilling diameter | 17.5 mm |
|---|---|
| Total length | 191 mm |
| Length of cut | 130 mm |
Product details : DORMER A100 HSS JOBBER DRILL 17.5MM
Applications
Technical specifications
Attributes
| Drilling diameter | 17.5 mm |
|---|---|
| Total length | 191 mm |
| Length of cut | 130 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 17.5 mm |
Show UNSPSC/ECL@SS
£ 48.72 excl. VAT
/ Each
£ 58.46 incl. VAT
- In stock: Next day delivery