References
Dormer:A1002.75
Rubix:023109
EAN:7320760001486




Technical specifications
| Drilling diameter | 2.75 mm |
|---|---|
| Total length | 61 mm |
| Length of cut | 33 mm |
Product details : DORMER A1002.75 JOBBER DRILL 2.75 MM 5966946
Applications
Technical specifications
Attributes
| Drilling diameter | 2.75 mm |
|---|---|
| Total length | 61 mm |
| Length of cut | 33 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 2.75 mm |
Show UNSPSC/ECL@SS
£ 23.70 excl. VAT
/ 10 pieces
£ 28.44 incl. VAT
- Usually arrives within 14 working days