References
Dormer:A1008.1
Rubix:023636
EAN:7320760002407




Technical specifications
| Drilling diameter | 8.1 mm |
|---|---|
| Total length | 117 mm |
| Length of cut | 75 mm |
Product details : DORMER A1008.1 JOBBER DRILL 8.10 MM 5967926
Applications
Technical specifications
Attributes
| Drilling diameter | 8.1 mm |
|---|---|
| Total length | 117 mm |
| Length of cut | 75 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 8.1 mm |
Show UNSPSC/ECL@SS
£ 66.70 excl. VAT
/ 10 pieces
£ 80.04 incl. VAT
- In stock: Next day delivery