References
Dormer:A1009.25
Rubix:223100
EAN:7320760002544




Technical specifications
| Drilling diameter | 9.25 mm |
|---|---|
| Total length | 125 mm |
| Length of cut | 81 mm |
Product details : DORMER A1009.25 JOBBER DRILL 9.25 MM 5967979
Applications
Technical specifications
Attributes
| Drilling diameter | 9.25 mm |
|---|---|
| Total length | 125 mm |
| Length of cut | 81 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 9.25 mm |
Show UNSPSC/ECL@SS
£ 121.70 excl. VAT
/ 10 pieces
£ 146.04 incl. VAT
- Usually arrives within 14 working days