References
Dormer:A100A
Rubix:88654825
EAN:7320760028568




Technical specifications
| Drilling diameter | 5.94 mm |
|---|---|
| Total length | 93 mm |
| Length of cut | 57 mm |
Product details : DORMER A100A JOBBER DRILL A 5967671
Applications
Technical specifications
Attributes
| Drilling diameter | 5.94 mm |
|---|---|
| Total length | 93 mm |
| Length of cut | 57 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 5.94 mm |
Show UNSPSC/ECL@SS
£ 6.02 excl. VAT
/ Each
£ 7.22 incl. VAT
- Usually arrives within 14 working days