Jobber Length Drill
Drilling diameter | 1.5 mm |
---|---|
Total length | 43 mm |
Length of cut | 20 mm |
Drilling diameter | 1.5 mm |
---|---|
Total length | 43 mm |
Length of cut | 20 mm |
Din standard | DIN 338 |
Coating | P1 Steam Tempered |
Direction of cutting | Right |
Machining material | Steels;Cast Steel;Grey Cast Iron;Malleable Cast Iron;Nickel Brass;Graphite |
Body material | HSS |
Internal cooling | No |
Tail diameter | 1.5 mm |
Usually arrives within 14 working days