References
Walter Titex:A4422-19
Rubix:80172481
Manufacturer :5066174
EAN:4031132161181



Technical specifications
| Drilling diameter | 19 mm |
|---|---|
| Total length | 269 mm |
| Length of cut | 152 mm |
Product details : TITEX A4422-19 DEEP HOLE DRILL 5066174
HSS Twist Drills with Morse Taper Long
Technical specifications
Attributes
| Drilling diameter | 19 mm |
|---|---|
| Total length | 269 mm |
| Length of cut | 152 mm |
| Shank type | tapered |
| Din standard | din 341 |
| Taper shank | 98 mm |
| Body material | hss |
| Machining material | high speed steel |
| Tip angle | 130 ° |
Show UNSPSC/ECL@SS
£ 109.46 excl. VAT
/ Each
£ 131.35 incl. VAT
- Usually arrives within 14 working days