FACOM K.23B K-B SOCKET BI-HEX 3/4 INCH DRIVE 23MM
K.B - 3/4" 12-point metric-size sockets
See technical informationReferences
Facom:K.23B
Rubix:1239112
EAN:3148516594624



Product details : FACOM K.23B K-B SOCKET BI-HEX 3/4 INCH DRIVE 23MM
K.B - 3/4" 12-point metric-size sockets
- OGV® Profile: more power and safety, protects the nut.
-Safety lock for ratchets and accessories with piston.
-Equipped with a quick release button.
-Presentation: satin chrome.
- OGV® Profile: more power and safety, protects the nut.
-Safety lock for ratchets and accessories with piston.
-Equipped with a quick release button.
-Presentation: satin chrome.
Technical specifications
Attributes
| Logistic Weight | 242 g |
|---|---|
| Packaged dimensions (D x W x H) | 52x35x35 mm |
| Package weight | 242 g |
| Square drive adapter | 3/4 '' |
| Diameter | 23 mm |
| Length | 52.5 mm |
| Finishing | satin/chrome |
| Weight | 244 g |
Show UNSPSC/ECL@SS
£ 22.43 excl. VAT
/ Each
£ 26.92 incl. VAT
- Delivery usually within ( 14 ) days
