Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 30MM IN-HEX IMPS 1D IN K 21 30
GEDORE 30MM IN-HEX IMPS 1D IN K 21 30
Impact wrench socket wrench hex-IN K 21
References
gedore:
IN K 21 30
rubix:
113A9215
manufacturer :
1577514
ean:
4010886817070
Technical specifications
Square drive adapter
1
''
Diameter
30
mm
Length
75
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 30MM IN-HEX IMPS 1D IN K 21 30
Impact screwdriver bit socket 1" 30 mm Suitable for all standard electric and air tools Square drive as per DIN 3121 - H 25, ISO 1174 GEDORE special steel, manganese-phosphated
Technical specifications
Attributes
Logistic Weight
770
g
Square drive adapter
1
''
Diameter
30
mm
Length
75
mm
Finishing
Polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.42
excl. VAT
/
Each
£
58.10
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 17MM
ROEBUCK HEX SOCKET 1/2 DRIVE 11/16 INCH A/F
ROEBUCK HEX SOCKET 1/2 DRIVE 21/32 INCH A/F
GEDORE 14MM1/2DRDPHEXSKT 19 L 14
FACOM R.14 R HEX SOCKET 1/4 INCH SQUARE DRIVE 14MM
STAHLWILLE 02020013 3/8 INCH DRIVE X 13MM SOCKET EX DP BI-HEX
ROEBUCK 880123 1/4IN DRIVE HEX SOCKET DEEP 11MM
ROEBUCK HEX SOCKET DEEP 1/4 DRIVE X 8MM
FACOM S.27LA S DEEP BI-HEX SOCKET 1/2 INCH DRIVE 27MM
FACOM J.3/8 J SERIES B-HEX SOCKET 3/8 INCH DRIVE A/F
FACOM LONG SOCKET JTX.16
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 29MM
GEDORE 10MMIMPACTSOCKET1/4D K 20 10
GEDORE RED R73003811 38MM 3/4 INCH SQUARE DRIVE IMPACT SOCKET
ROEBUCK DEEP HEX IMPACT SOCKET 1/4 INCH DRIVE X 8MM