FACOM K.50B K-B SOCKET BI-HEX 3/4 INCH DRIVE 50MM
K.B - 3/4" 12-point metric-size sockets
See technical informationReferences
Facom:K.50B
Rubix:1239196
EAN:3148516598097



Product details : FACOM K.50B K-B SOCKET BI-HEX 3/4 INCH DRIVE 50MM
K.B - 3/4" 12-point metric-size sockets
- OGV® Profile: more power and safety, protects the nut.
-Safety lock for ratchets and accessories with piston.
-Equipped with a quick release button.
-Presentation: satin chrome.
- OGV® Profile: more power and safety, protects the nut.
-Safety lock for ratchets and accessories with piston.
-Equipped with a quick release button.
-Presentation: satin chrome.
Technical specifications
Attributes
| Logistic Weight | 750 g |
|---|---|
| Packaged dimensions (D x W x H) | 76x69x69 mm |
| Package weight | 690 g |
| Square drive adapter | 3/4 '' |
| Diameter | 40 mm |
| Length | 75 mm |
| Square | 50 mm |
| Weight | 725 g |
Show UNSPSC/ECL@SS
£ 47.26 excl. VAT
/ Each
£ 56.71 incl. VAT
- Delivery usually within ( 14 ) days
