References
Stahlwille:23070040
Rubix:1633128
EAN:4018754015238



Documents
Product details : T40 1/2 IMPACT SOCKET
1/2" internal square-drive connection, for internal TORX® bolts, for nut setters, Chrome-Alloy-Steel, phosphated.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x25x40 mm |
|---|---|
| Logistic Weight | 58 g |
| Square drive adapter | 1/2 '' |
| Diameter | 25 mm |
| Length | 40 mm |
| Square | 12.7 mm |
| Finishing | gunmetal |
| Weight | 58 g |
Show UNSPSC/ECL@SS
£ 28.35 excl. VAT
/ Each
£ 34.02 incl. VAT
- Usually arrives within 14 working days
