References
Draper:05072
Rubix:381A6461
Manufacturer :05072
EAN:5010559050727


Technical specifications
| Square drive adapter | 3/4' drive '' |
|---|---|
| Diameter | 41 mm |
| Length | 57 mm |
Product details : DRAPER 05072 41MM IMP.DEEP SCKET 3/4DR
This Draper Hi-TORQ® 6-point deep impact socket is forged from hardened chrome molybdenum steel. Black phosphate finish for corrosion protection. For use with electric or pneumatic impact wrenches with a 3/4" drive. Supplied with ring and pin.
Technical specifications
Attributes
| Square drive adapter | 3/4' drive '' |
|---|---|
| Diameter | 41 mm |
| Length | 57 mm |
| Square | 19.05 mm |
| Diameter (inch) | 1.61 in '' |
| Finishing | phosphate |
| Weight | 980 g |
Show UNSPSC/ECL@SS
£ 20.24 excl. VAT
/ Each
£ 24.29 incl. VAT
- Delivery usually within ( 7 ) days