FACOM K.42HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 42MM
K. HB-3/4" 6-points metric-size sockets
See technical informationReferences
Facom:K.42HB
Rubix:1239183
EAN:3148516601216



Product details : FACOM K.42HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 42MM
K. HB-3/4" 6-points metric-size sockets
- OGV® Profile: more power and safety, protects the nut.
-Safety lock for ratchets and accessories with piston.
-Equipped with a quick release button.
-Presentation: satin chrome.
- OGV® Profile: more power and safety, protects the nut.
-Safety lock for ratchets and accessories with piston.
-Equipped with a quick release button.
-Presentation: satin chrome.
Technical specifications
Attributes
| Logistic Weight | 586 g |
|---|---|
| Packaged dimensions (D x W x H) | 66x59x59 mm |
| Package weight | 565 g |
| Square drive adapter | 3/4 '' |
| Diameter | 40 mm |
| Length | 66.9 mm |
| Square | 42 mm |
| Finishing | satin/chrome |
| Weight | 552 g |
Show UNSPSC/ECL@SS
£ 34.82 excl. VAT
/ Each
£ 41.78 incl. VAT
- Delivery usually within ( 14 ) days
