FACOM S BI-HEX SOCKET 12 POINT OGV 1/2 INCH DRIVE 13/16 IN A/F S.13/16
S - Sockets 1/2"12-point in inches"
See technical informationReferences
Facom:S.13/16
Rubix:2003344
Manufacturer :S.13/16
EAN:3148510545004



Product details : FACOM S BI-HEX SOCKET 12 POINT OGV 1/2 INCH DRIVE 13/16 IN A/F S.13/16
S - Sockets 1/2"12-point in inches"
- OGV® Profile: more power and safety, protects the nut.
-Presentation: Bright chrome.
-Available in a set on metal rack: Ref S.40U (3/8" --> 21/32") and Ref S.41U (11/16" --> 1").
- OGV® Profile: more power and safety, protects the nut.
-Presentation: Bright chrome.
-Available in a set on metal rack: Ref S.40U (3/8" --> 21/32") and Ref S.41U (11/16" --> 1").
Technical specifications
Attributes
| Logistic Weight | 87 g |
|---|---|
| Packaged dimensions (D x W x H) | 38x28x28 mm |
| Package weight | 87 g |
| Square drive adapter | 1/2 '' |
| Diameter | 24.6 mm |
| Length | 38 mm |
| Finishing | chromed |
| Weight | 96 g |
Show UNSPSC/ECL@SS
£ 8.69 excl. VAT
/ Each
£ 10.43 incl. VAT
- Delivery usually within ( 14 ) days
