FACOM K.35LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 35LA
K.LA- 3/4" long 6-points metric-size sockets
See technical informationReferences
Facom:K.35LA
Rubix:1239159
EAN:3148510302355



Product details : FACOM K.35LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 35LA
K.LA- 3/4" long 6-points metric-size sockets
- OGV® Profile: more power and safety, protects the nut.
-Safety lock for ratchets and accessories with piston.
-Equipped with a quick release button.
-Presentation: satin chrome.
- OGV® Profile: more power and safety, protects the nut.
-Safety lock for ratchets and accessories with piston.
-Equipped with a quick release button.
-Presentation: satin chrome.
Technical specifications
Attributes
| Logistic Weight | 724 g |
|---|---|
| Packaged dimensions (D x W x H) | 87x50x50 mm |
| Package weight | 724 g |
| Square drive adapter | 3/4 '' |
| Diameter | 35 mm |
| Length | 90 mm |
| Square | 35 mm |
| Weight | 707 g |
Show UNSPSC/ECL@SS
£ 50.05 excl. VAT
/ Each
£ 60.06 incl. VAT
- Delivery usually within ( 14 ) days
