Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK 880125 1/4IN DRIVE HEX SOCKET DEEP 13MM
ROEBUCK 880125 1/4IN DRIVE HEX SOCKET DEEP 13MM
1/4’’ HEX DEEP SOCKET
References
roebuck:
880125
rubix:
226A8910
ean:
3660338335709
Technical specifications
Square drive adapter
1/4
''
Diameter
13
mm
Length
49
mm
Product details
Technical specifications
Product details : ROEBUCK 880125 1/4IN DRIVE HEX SOCKET DEEP 13MM
Standard : DIN 3124 / ISO 1174-1 / ISO 1711-1 / ISO 2725-1
1/4 deep sockets, matte finish, hexagonal.
Technical specifications
Attributes
Square drive adapter
1/4
''
Diameter
13
mm
Length
49
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.08
excl. VAT
/
Each
£
1.30
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
"FACOM NSX.50L 1/2"" DRIVE 50 TORX MALE IMPACT SOCKET"
BAHCO 7800DM-12 SOCKET 1/2
FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE 21/32 A/F
FACOM R.8LA R DEEP HEX SOCKET 6-POINT OGV 1/4 INCH DRIVE 8MM
BAHCO K7806M-19 POWER SOCKET 1/2 DEEP
FACOM SOCKET NK.38A
BRITOOL EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 18MM
FACOM M.2'5/8HA SOCKET M.25/8HA
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 17MM
ROEBUCK 880177 1/2IN DRIVE SOCKET BI-HEX19MM
FACOM SOCKET NK.41LA
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 29MM
"WERA 003606 8790HMC SOCKET 1/2"" DRIVE 15.0/37 ZYKLOP"
STAHLWILLE 05010033 3/4 INCH DRIVE X 33MM HEX SOCKET
STAHLWILLE 02420016 3/8 INCH DRIVE X 1/4 DEEP SOCKET BI-HEX