Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 1.1/16AF3/4DRIMPSKT K 32 1.1/16AF
GEDORE 1.1/16AF3/4DRIMPSKT K 32 1.1/16AF
Impact wrench 3/4 socket wrench "6-side K 32
References
gedore:
K 32 1.1/16AF
rubix:
114A7684
manufacturer :
6285650
ean:
4010886628560
Technical specifications
Square drive adapter
3/4
''
Length
48
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 1.1/16AF3/4DRIMPSKT K 32 1.1/16AF
Impact socket 3/4" 1.1/16" Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 20, ISO 1174 GEDORE special steel, gun-metal finish
Technical specifications
Attributes
Logistic Weight
347
g
Square drive adapter
3/4
''
Length
48
mm
Finishing
polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.77
excl. VAT
/
Each
£
23.72
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
FACOM SOCKET M.82HA
STAHLWILLE 03030024 1/2 INCH DRIVE X 24MM HEX SOCKET
ROEBUCK IMPACT SOCKET 3/4 INCH DRIVE 33MM
STAHLWILLE 23070060 IMPACT SCREWDRIVER SOCKET 1/2 SQ. DR TORX T60
FACOM S.18HLA FACOM 1/2 DEEP SOCKET S.18HLA
FACOM R13LA R DEEP HEX SOCKET 6-POINT OGV 1/4 INCH DRIVE 13MM
ROEBUCK IMPACT SOCKET 3/4 INCH DRIVE 50MM
GEDORE 8MM IMPACTSOCKET3/8D K 30 8
ROEBUCK 880235 1/4IN DRIVE HEX /6 POINT 3/16IN A/F SOCKETS
GEDORE 19 L 10 SOCKET 1/2 LONG HEXAGON MM
STAHLWILLE 01030055 1/4 INCH DRIVE X 5.5MM SOCKET BI-HEX
BAHCO A7400DZ-1/4 SOCKET 3/8 AEROSPACE
ROEBUCK SOCKET 1/2 HEX 24MM 865343
STAHLWILLE 06010050 60.50-1DR X 50MM BI-HEX SOCKET
STAHLWILLE 02420048 3/8 INCH DRIVE X 1 DEEP SOCKET BI-HEX