Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE D 32 24 24MM 3/4 SOCKET
GEDORE D 32 24 24MM 3/4 SOCKET
Cap 12-side UD-profile D 32
References
gedore:
D 32 24
rubix:
80104832
manufacturer :
6272320
ean:
4010886627235
Technical specifications
Square drive adapter
3/4
''
Diameter
24
mm
Length
51.5
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE D 32 24 24MM 3/4 SOCKET
Socket 3/4" 24 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - D 20, ISO 1174, with locking pin Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, chrome-plated * not standardised
Technical specifications
Attributes
Logistic Weight
257
g
Square drive adapter
3/4
''
Diameter
24
mm
Length
51.5
mm
Finishing
Chromed
Weight
257
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.99
excl. VAT
/
Each
£
27.59
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 10MM
FACOM R.5,5E R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 5.5MM
FACOM SOCKET B.S18A1
FACOM 3/8 DRIVE SOCKET7MM HEAD J.7HLA
BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 12MM
GEDORE 1/4AF 1/4DR SOCKET 20
FACOM K.32LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 32LA
30-17 17MM HEXAGON SOCKET DEEP 3/8 DRV
GEDORE 1SD 75 DP IMP SOCKET K 37 L 75
STAHLWILLE 02410036 3/8 INCH DRIVE X 5/8 SOCKET BI-HEX
ROEBUCK 880140 3/8IN DRIVE SOCKET BI-HEX11MM
FACOM SOCKET NM.33LA
"WERA 003616 8790HMC SOCKET 1/2"" DRIVE 30.0/42 ZYKLOP"
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 17MM
BRITOOL EXPERT E11 STANDARD HEX SOCKET 6 POINT 1/4 INCH DRIVE 6MM