References
Gedore:20 1/4AF
Rubix:114A3129
Manufacturer :6167290
EAN:4010886616727

Product details : GEDORE 1/4AF 1/4DR SOCKET 20
Socket 1/4" 1/4" Square drive as per DIN 3120 - C 6.3, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 25 g |
|---|---|
| Square drive adapter | 1/4 '' |
| Diameter | 6.35 mm |
| Length | 25 mm |
| Finishing | chromed |
| Weight | 25 g |
Show UNSPSC/ECL@SS
£ 5.46 excl. VAT
/ Each
£ 6.55 incl. VAT
- Delivery usually within ( 22 ) days
