GEDORE 6133200 D19 10MM X 1/2IN DR SOCKET


Socket 12-sided UD-profile D 19

References
gedore:D 19 10
rubix:80139670
manufacturer :6133200
ean:4010886613320
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Diameter10 mm
Length38 mm
See all Specifications

Product details : GEDORE 6133200 D19 10MM X 1/2IN DR SOCKET


Socket 1/2" 10 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated * not standardised

Technical specifications


Attributes
Logistic Weight56 g
Square drive adapter1/2 ''
Diameter10 mm
Length38 mm
FinishingChromed
Weight56 g
Show UNSPSC/ECL@SS
£ 9.66 excl. VAT
/ Each
£ 11.59 incl. VAT
  • Usually arrives within 14 working days