STAHLWILLE 03020010 1/2 INCH DRIVE X 10MM DEEP SOCKET BI-HEX
51 series sockets
See technical informationSee documentsReferences
Stahlwille:03020010
Rubix:2018603
EAN:4018754167678



Documents
Product details : STAHLWILLE 03020010 1/2 INCH DRIVE X 10MM DEEP SOCKET BI-HEX
51 10mm Socket, Bi-Hex, Extra Deep
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 10 mm |
| Length | 83 mm |
| Finishing | chromed |
| Weight | 90 g |
Show UNSPSC/ECL@SS
£ 23.61 excl. VAT
/ Each
£ 28.33 incl. VAT
- Usually arrives within 14 working days
