Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Padlocks
Combination padlock
ABUS 45MM BRASS PADLOCK 83/45C
ABUS 45MM BRASS PADLOCK 83/45C
ABUS Brass Padlock
References
abus:
83/45C
rubix:
2520983
Technical specifications
Width
47
mm
Diameter
8
mm
Product details
Technical specifications
Product details : ABUS 45MM BRASS PADLOCK 83/45C
Strengths
High security padlock with solid brass body and special alloy steel shackle
Technical specifications
Attributes
Width
47
mm
Diameter
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.36
excl. VAT
/
Each
£
56.83
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ABUS COMBINATION155 40MM 155/40
ABUS COMBINATION PADLOCK 158/50C
ABUS 78 PADLOCK DIAL COMBINATION 50MM C
ABUS LOCKSKEYEDDIFFSUITED 86TI/45HB80-SUITED
SPARTEX 787564 COMBINATION SAFETY PADLOCK DIAMETER MM 7
ABUS T84MB/40MM RED PADLOCK KEYED ALIKE
ABUS COMBINATION PADLOCK 165/30C
ABUS 155/20 PADLOCK
ABUS 144/30 COMBINATION PADLOCK RED 30MM
ABUS 48MM BRASS PADLOCK 83/50C
ABUS COMBINATION PADLOCK 158/65C
ABUS 72 PADLOCK ALUMINIUM 40MM HB VIOLET
ABUS 72 PADLOCK ALUMINIUM 40MM HB ORANGE
ABUS 83CS5 CLOSE SHACKLE PADLOC 55.00MM CARDED WITH 4 SETS OF KEYS
ABUS COMBINATION PADLOCK 180IB/50C