Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE 859434 INTERNAL BUSHING 15/12 5
MECALINE 859434 INTERNAL BUSHING 15/12 5
INTERNAL TUBE SUPPORT BUSH BRASS
References
mecaline:
859434
rubix:
216A2620
ean:
3660338144417
Technical specifications
Material
Brass
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859434 INTERNAL BUSHING 15/12 5
Used to connect a flexible pipe (PA, PU, Bi-polymer, PVC) to the fitting (with cutting ring or an olive)
Technical specifications
Attributes
Material
Brass
Model
15/12,5
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
0.68
excl. VAT
/
Each
Ā£
0.82
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
LEGRIS BRS COMPRESN FITTING 0124 12 00
SMC KFG2T1008-00 INSERT FITTING
MECALINE 859625 CROSS UNION 6
MECALINE 858593 UNION ELBOW 8X6-6X4
SMC KFG2T1209-00 INSERT FITTING
MECALINE INTERNAL BUSHING 8/6 859025
MECALINE 859446 TEE UNION 20MM
MECALINE 859206 BULKHEAD UNION 10/8-8/8
SMC DT12-03 FITTING
MECALINE 859433 INTERNAL BUSHING 16/13
MECALINE 858621 ELBOW UNION 16 NICKEL-PLATED BRASS
MECALINE 859554 STRAIGHT UNION 16MM
SMC KFE08N-00 INSERT FITTING
MECALINE TEE UNION 10MM 859441
MECALINE TEE UNION 8MM 859440