Linear ball bearing unit
Series | KGBA..-PP-AS |
---|---|
Inner diameter | 20 mm |
Height | 47.5 mm |
Logistic Weight | 200 g |
---|---|
Series | KGBA..-PP-AS |
Inner diameter | 20 mm |
Height | 47.5 mm |
Length | 45 mm |
Sealing | Sealed both sides |
Material | Steel |
Load rating stat. C | 1230 N |
Load rating dyn. C0 | 1570 N |
Usually arrives within 14 working days