Linear Ball Bearing and Housing Unit
Series | KGSNG12 |
---|---|
Inner diameter | 12 mm |
Length | 32 mm |
Series | KGSNG12 |
---|---|
Inner diameter | 12 mm |
Length | 32 mm |
Sealing | Open |
Material | Aluminium Alloy |
Load rating stat. C | 900 N |
Load rating dyn. C0 | 1100 N |
Usually arrives within 14 working days