Ktsg Linear Ball Bearing And Housing Unit
Series | KTSG..-PP-AS |
---|---|
Inner diameter | 20 mm |
Length | 60 mm |
Series | KTSG..-PP-AS |
---|---|
Inner diameter | 20 mm |
Length | 60 mm |
Sealing | Sealed both sides |
Load rating stat. C | 4600 N |
Load rating dyn. C0 | 3500 N |
In stock: Next day delivery