INA KGSNOS40-PP-AS LINEAR BALL BEARING AND HOUSING UNIT
Linear ball bearing unit
See technical informationReferences
INA:KGSNOS40-PP-AS
Rubix:200A4888
Manufacturer :0043133050000
EAN:4012802430479

Product details : INA KGSNOS40-PP-AS LINEAR BALL BEARING AND HOUSING UNIT
Linear ball bearing unit
Technical specifications
Attributes
| Logistic Weight | 1400 g |
|---|---|
| Inner diameter | 62 mm |
| Height | 80 mm |
| Length | 108 mm |
| Sealing | sealed both sides |
| Series | kgsnos..-pp-as |
Show UNSPSC/ECL@SS
£ 142.99 excl. VAT
/ Each
£ 171.59 incl. VAT
- Usually arrives within 14 working days
