Kgsno Linear Ball Bearing And Housing Unit
Series | KGSNO..-PP-AS |
---|---|
Inner diameter | 40 mm |
Length | 108 mm |
Series | KGSNO..-PP-AS |
---|---|
Inner diameter | 40 mm |
Length | 108 mm |
Sealing | Sealed both sides |
Load rating stat. C | 9600 N |
Load rating dyn. C0 | 10200 N |
In stock: Next day delivery