KLINGSPOR 13087 KM613 SMALL SPINDLE MOP 60X50X6 MM GRIT 60 SINGLE
KM 613 flap wheel
See technical informationReferences
Klingspor:13087
Rubix:459A0851
EAN:4014855015320

Product details : KLINGSPOR 13087 KM613 SMALL SPINDLE MOP 60X50X6 MM GRIT 60 SINGLE
Strengths
Constant cutting rate. Suitable for hard-to-reach areas.
Technical specifications
Attributes
| Grain | 60 |
|---|---|
| Outer diameter | 60 mm |
| Length | 50 mm |
| Use | stainless steel/universal metal |
| Reaming diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 6.37 excl. VAT
/ Each
£ 7.64 incl. VAT
- Usually arrives within 14 working days