KLINGSPOR 277016 WSM617 ABRASIVE MOP WHEEL, 115 X 20 MM GRIT 80

WSM 617 flap wheel

See technical information

References

Klingspor:277016
Rubix:2008096
EAN:4014855104635
brand logo

Technical specifications

Grain80
Outer diameter115 mm
Length20 mm
See all Specifications

Product details : KLINGSPOR 277016 WSM617 ABRASIVE MOP WHEEL, 115 X 20 MM GRIT 80


Flap disc for angle grinder

WSM 617
Characteristics: with corundum (A) flaps bonded by a synthetic resin. With mounting thread M14. The radial, fan-shaped arrangement adapts remarkably well to the contours of the workpiece.

Application: for machining steel, mild steel, paint, plastics and wood with the angle grinder. Particularly suitable for deburring, rounding edges. No secondary burr is formed. Furthermore, excellent for removing surface coatings. Intermediate grinding can generally be omitted before applying the new coating.

Ø 125 mm

Technical specifications


Attributes
Grain80
Outer diameter115 mm
Length20 mm
Usesteel / stainless steel / paint / plastic / wood
£ 24.59 excl. VAT
/ Each
£ 29.51 incl. VAT
  • Usually arrives within 14 working days