KLINGSPOR 258915 NCW600 NYLON COMBI MOP 200X50X68.2MM P150 MED PK2
NCW 600 Abrasive Finishing mop
See technical informationReferences
Klingspor:258915
Rubix:416A2813
EAN:4014855089956

Product details : KLINGSPOR 258915 NCW600 NYLON COMBI MOP 200X50X68.2MM P150 MED PK2
NCW 600 nylon webbed mop, combination, 200 x 50 x 68.2 mm grit 150 medium
Technical specifications
Attributes
| Grain | 150 |
|---|---|
| Outer diameter | 200 mm |
| Length | 200 mm |
| Use | combination non-woven web mop for fine surface scratch pattern; suitable for stainless steel, metals, and plastic. |
| Max speed | 3050 rpm |
| Material | aluminium oxide |
| Shaft diameter | 68.2 mm |
| Abrasive Material | aluminium oxide |
Show UNSPSC/ECL@SS
£ 224.47 excl. VAT
/ Each
£ 269.36 incl. VAT
- Usually arrives within 14 working days