KLINGSPOR 366998 KM613 SMALL SPINDLE MOP 80 X 30 6 MM GRIT 40
KM 613 Retail pack Small abrasive mop
See technical informationReferences
Klingspor:366998
Rubix:416A4006

Product details : KLINGSPOR 366998 KM613 SMALL SPINDLE MOP 80 X 30 6 MM GRIT 40
KM 613 small abrasive mop, 80 x 30 x 6 mm grit 40, retail-packaged with tab
Technical specifications
Attributes
| Diameter | 80 mm |
|---|---|
| Thickness | 30 mm |
| Grain | 40 |
| Application | metals |
| Max speed | 40 m/s |
| Mounting typ | standard shaft (for collets) |
Show UNSPSC/ECL@SS
£ 7.97 excl. VAT
/ Each
£ 9.56 incl. VAT
- Usually arrives within 14 working days