Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels on rod
Flapwheel on rod
GARRYSON 086011 FINISHING WHEEL 50X50X6 MED
GARRYSON 086011 FINISHING WHEEL 50X50X6 MED
ATA Tools Finishing Wheels
References
ata garryson:
086011
rubix:
80979719
Technical specifications
Diameter
50
mm
Thickness
50
mm
Grain
Medium
See all Specifications
Product details
Technical specifications
Product details : GARRYSON 086011 FINISHING WHEEL 50X50X6 MED
ATA tools finishing wheel Q Offering great flexibility and usable wet or dry the perfect answer
to blending on a wide range of materials particularly stainless steel.
Applications
Surface preparation
Cleaning
Deburring
Technical specifications
Attributes
Diameter
50
mm
Thickness
50
mm
Grain
Medium
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.36
excl. VAT
/
Each
£
19.63
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 6842980 FLAP WHEEL 50 X 30 MM 60G
GARRYSON 086017 NYLON 75X50MM FINE FLAPWHEEL
NORTON 63642531861 SPINDLE FLAP WHEELS BDX-60X30X6MM SK(C)#120
NORTON FLAPWHEEL20X10X6MM 66261193703
NORTON 80X30X6 60G FLAPW 63642531867
3M 07211 SCOTCH-BRITE SHAFT MOUNTED FLAP BRUSH 75MMX45MMX6MM TYPE A
3M 64517 FLAP WHEEL 339 80MMX30MMX6MM P80
3M 64494 FLAP WHEEL 339 50MMX10MM P60
3M 64490 FLAP WHEEL 339 40MMX20MM P150
ROEBUCK 6843017 FLAP WHEEL 80 X 50 MM 80G
NORTON BLAZE RAPID STRIP DISC 150 X 13 X 8MM SPINDLE 66623334482
3M 64476 FLAP WHEEL 339 30MMX10MM P60
GARRYSON 75X50CFINISHINGWHEEL 086015
GARRYSON 50X50MINTFINISHWHEEL 086511
PFERD FLS 8050/6 H 44388051 FELT FLAP WHEEL FLS 80 X 50 X 6 MM HARD