KLINGSPOR 12978 KM613 SMALL SPINDLE MOP 50 X 15 6 MM GRIT 40 PK10
KM 613 Small abrasive mop
See technical informationReferences
Klingspor:12978
Rubix:417A0846
EAN:4014855016464

Product details : KLINGSPOR 12978 KM613 SMALL SPINDLE MOP 50 X 15 6 MM GRIT 40 PK10
KM 613 small abrasive mop, 50 x 15 x 6 mm grit 40
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Thickness | 15 mm |
| Grain | 40 |
| Application | metals |
| Max speed | 40 m/s |
| Mounting typ | shaft-mounted (6 mm shaft) |
Show UNSPSC/ECL@SS
£ 34.67 excl. VAT
/ Each
£ 41.60 incl. VAT
- Delivery usually within ( 5 ) days