KLINGSPOR 305324-PK25 FLAP DISC MICRO 20X10X80 GRIT
KM 613 Small abrasive mop
See technical informationReferences
Klingspor:305324
Rubix:256A4982
EAN:4014855251513

Product details : KLINGSPOR 305324-PK25 FLAP DISC MICRO 20X10X80 GRIT
KM 613 small abrasive mop, 20 x 10 x 3 mm grit 80
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Thickness | 10 mm |
| Grain | 80 |
| Application | metals |
| Max speed | 40 m/s |
| Mounting typ | standard shaft (for collets) |
Show UNSPSC/ECL@SS
£ 77.39 excl. VAT
/ Each
£ 92.87 incl. VAT
- Delivery usually within ( 5 ) days