KLINGSPOR 12909 KM613 SMALL SPINDLE MOP 40 X 15 6 MM GRIT 100 PK10
KM 613 Small abrasive mop
See technical informationReferences
Klingspor:12909
Rubix:417A0832
EAN:4014855016143

Product details : KLINGSPOR 12909 KM613 SMALL SPINDLE MOP 40 X 15 6 MM GRIT 100 PK10
KM 613 small abrasive mop, 40 x 15 x 6 mm grit 100
Technical specifications
Attributes
| Diameter | 40 mm |
|---|---|
| Thickness | 15 mm |
| Grain | 100 |
| Application | metals |
| Max speed | 40 m/s |
| Mounting typ | mounted flap wheel on a standard shaft (for use in collets / straight grinders) |
Show UNSPSC/ECL@SS
£ 32.00 excl. VAT
/ Each
£ 38.40 incl. VAT
- Delivery usually within ( 5 ) days