KLINGSPOR 12781 KM613 SMALL SPINDLE MOP 30 X 5 3 MM GRIT 60 PK10
KM 613 Small abrasive mop
See technical informationReferences
Klingspor:12781
Rubix:417A0807
EAN:4014855063550

Product details : KLINGSPOR 12781 KM613 SMALL SPINDLE MOP 30 X 5 3 MM GRIT 60 PK10
KM 613 small abrasive mop, 30 x 5 x 3 mm grit 60
Technical specifications
Attributes
| Diameter | 30 mm |
|---|---|
| Thickness | 5 mm |
| Grain | 60 |
| Application | metals |
| Max speed | 40 m/s |
| Mounting typ | spindle mounted flapwheel |
Show UNSPSC/ECL@SS
£ 27.50 excl. VAT
/ Each
£ 33.00 incl. VAT
- Delivery usually within ( 5 ) days