Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels on rod
Flapwheel on rod
GARRYSON 086017 NYLON 75X50MM FINE FLAPWHEEL
GARRYSON 086017 NYLON 75X50MM FINE FLAPWHEEL
ATA Tools Finishing Wheels
References
ata garryson:
086017
rubix:
80334903
Technical specifications
Diameter
75
mm
Thickness
50
mm
Grain
Fine
See all Specifications
Product details
Technical specifications
Product details : GARRYSON 086017 NYLON 75X50MM FINE FLAPWHEEL
ATA tools finishing wheel Q Offering great flexibility and usable wet or dry the perfect answer
to blending on a wide range of materials particularly stainless steel.
Applications
Surface preparation
Cleaning
Deburring
Technical specifications
Attributes
Diameter
75
mm
Thickness
50
mm
Grain
Fine
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.11
excl. VAT
/
Each
£
20.53
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 64494 FLAP WHEEL 339 50MMX10MM P60
3M 64475 SHAFT MOUNTED FLAP WHEEL 339 30MMX10MMX6MM P40
ROEBUCK 6843017 FLAP WHEEL 80 X 50 MM 80G
ROEBUCK 886344 NON WOVEN FLAP WHEEL 80 X 50 MM 60G
3M 64510 SHAFT MOUNTED FLAP WHEEL 339 60 X 30 X 6MM P120
GARRYSON MINIATURE FLAP WHEEL 20 X 10MM 80 GRIT 6MM SHANK GSM2010080
3M 64482 FLAP WHEEL 339 30MMX15MM P40
NORTON 63642561879 50X30X6MM P80 R207 FLAP WHEEL
NORTON 63642531870 FLWFWS50X207PLUSNORP606MMSK
SHAFT MOUNTED FLAP WHEEL 50X25 120G
Flapwheel on rod Flexovit 63642585434
3M 64478 FLAP WHEEL 339 30MMX10MM P120
NO WOVEN FLAP WHEEL 30X20 F2405 FWS 6MM
ROEBUCK 886426 FLAP WHEEL 30 X 15 MM 120G
PFERD FLS 8050/6 H 44388051 FELT FLAP WHEEL FLS 80 X 50 X 6 MM HARD