FLEXOVIT 63642585465 SPINDLE FLAP WHEELS FLEXOVIT-SPEEDOFLEX-60X30X6MM


Flap Wheel

References
flexovit:63642585465
rubix:399A7515
ean:3157625587717
brand logo
brand logo
Technical specifications
Diameter80 mm
Thickness30 mm
Grain80
See all Specifications

Product details : FLEXOVIT 63642585465 SPINDLE FLAP WHEELS FLEXOVIT-SPEEDOFLEX-60X30X6MM


Flap wheels on a pin for processing various materials. The Speedoflex KX31 Plus is suitable for achieving a consistent finish. The emery cloth is cool grinding and suitable for shaped surfaces.

Strengths

•Cut cooler and smoother;with our versatile & long-lasting Premium aluminum oxide Grain blend
Flexible cotton backing enables Wheel flaps to conform to the Workpiece
Strong cotton backing also add to durability for heavy stock Removal
Excellent wheel concentricity and balance;meaning stable Grinding;and improved operator Comfort

Applications

Standing

Technical specifications


Attributes
Diameter80 mm
Thickness30 mm
Grain80
Rod diameter6 mm
Applicationstanding
Show UNSPSC/ECL@SS
£ 7.13 excl. VAT
/ Each
£ 8.56 incl. VAT
  • Usually arrives within 14 working days