KLINGSPOR 258939 NCS600 COMBI FINISHING MOP 60X30X6MM P240 V FINE PK10
NCS 600 Small abrasive mop
See technical informationReferences
Klingspor:258939
Rubix:416A2828
EAN:4014855090198

Product details : KLINGSPOR 258939 NCS600 COMBI FINISHING MOP 60X30X6MM P240 V FINE PK10
NCS 600 small finishing mop, combination, 60 x 30 x 6 mm grit 240 very fine
Technical specifications
Attributes
| Diameter | 60 mm |
|---|---|
| Thickness | 30 mm |
| Grain | 240 |
| Application | metals |
| Max speed | 32 m/s |
| Mounting typ | shaft diameter 6 mm |
Show UNSPSC/ECL@SS
£ 59.84 excl. VAT
/ Each
£ 71.81 incl. VAT
- Usually arrives within 14 working days